Shop All Circuit Breakers
Siemens
Combination Circuit Breaker, 15A, 1 Pole, 120V AC
Mfr # QA115AFCN
Zoro # G608568091
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QA115AFCN
- Zoro # G608568091
- UPC # 804766906657
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | QAF2N |
Details
Item | Combination Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
DC Voltage Rating | Not Rated |
Description
Simple, Spacious, Secure. The Siemens Plug-On Neutral Combination Type AFCI breaker detects arcing faults an unintentional arcing condition in a circuit that standard circuit breakers are unable to detect. This AFCI circuit breaker is the same, reliable design, without the pigtail, specifically design for the Plug-On Neutral Load Centers. These breakers now only have a single load lug. The branch neutral conductor is returned to the neutral terminal bar for simpler and quicker wiring.
- Simply installs like any other breaker, now without the pigtail
- 10,000 AIC
- HACR and SWD rated
- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Cover SPT-2 (10' EF3)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- SIEMENS Circuit Breaker, 50A, 2 Pole (6943120)
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, C Curve (5SY63327)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- Siemens Circuit Breakers