Shop All Circuit Breakers
Siemens
Combination Circuit Breaker, 15A, 1 Pole, 120V AC
Mfr # QA115AFCN
Zoro # G607450045
Sold in multiples of 10 for $768.50
Free Shipping & Returns
$768.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QA115AFCN
- Zoro # G607450045
- UPC # 804766906657
- Country of Origin Philippines
- Category Circuit Breakers
Dimensions
Frame Size | QAF2N |
Details
Item | Combination Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Siemens Circuit Breaker, AFCI, Combination, Low Voltage, 120 V, 15 A, 1 Pole, 10 kA Interrupt, QAF2N Frame, Lug Terminal, Plug Mounting, Suitable for PlugOn Neutral Load Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HS-VTN 3/4 Blk 6)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- SIEMENS Circuit Breaker, 5SY4 Series 80A, 3 Pole, 400V AC, C Curve (5SY43807)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 100A, 3 Pole, 240V AC (ED23B100)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 2 Pole, 277/480V AC, C Curve (5SJ42107HG42)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 2 Pole, 400V AC, C Curve (5SY62047)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 2 Pole, 480V AC (ED42B030)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20/20A, 1 Pole, 120/240V AC (UBIP2020)
- Siemens Circuit Breakers