Shop All Circuit Breaker & Panelboard Accessories
Siemens
Collar Strap for Ground Bars
Mfr # ECCS1
Zoro # G308794684
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size 2/0 AWG
- Min. Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ECCS1
- Zoro # G308794684
- UPC # 783643452343
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2/0 AWG |
Min. Wire Size | 12 AWG |
Details
Item | Collar Strap for Ground Bars |
Description
This Collar Strap for Siemens Ground Bars is ANSI certified and CSA and UL listed. The collar strap is designed for use with #14-1/0 AWG copper/aluminum wire. This is intended for use as a collar strap for a Siemens ground bar.
- For use as a collar strap for a Siemens ground bar
- Accepts #14-1/0 AWG copper/aluminum wire
- Compatible with Siemens products
- ANSI certified and CSA and UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- ZORO SELECT Miniature Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 10A @ 240V AC Contact Rating (5JDZ9)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- SIEMENS 150 Amp Main Breaker Conversion Kit (MBK150A)
- SIEMENS Load Ctr M Lug, 60A, 120/240V (E0204ML1060SU)
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- SIEMENS Filler Plate, 1" (VPKQF3)
- SIEMENS HUB TOP FEED 2"" MURRAY (ECHS200)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- AUDIOP AUDIOP N5P150 150A Reset Circuit Breaker (N5P150)
- Siemens Circuit Breaker & Panelboard Accessories