Shop All Replacement Coils
Siemens
Coil Kit, 240VAC, NEMA Size 00-2.5
Mfr # 75D73070G
Zoro # G7247992
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 1
- Coil Volts 240V AC
- VA Rating 180
- For Use With NEMA Size 00-2.5
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 75D73070G
- Zoro # G7247992
- UPC # 783087111400
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 1 |
NEMA Size | 1 |
Details
Item | Replacement Coil |
Coil Volts | 240V AC |
VA Rating | 180 |
For Use With | NEMA Size 00-2.5 |
Hz | 60 |
Contactor Type | NEMA |
Frequency | 60 Hz |
Coil Power | 180 VA |
Coil Voltage | 240V AC |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 240V AC, NEMA Size 1, Contactor Style NEMA, Coil Power 180 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016C)
- FLOSSER Fuse Red Atr Mic2 7.5Amp, 502875 (502875)
- SIEMENS Replacement Coil, 240V AC (75D70550AG)
- SIEMENS Coil Kit, 120/240VAC, NEMA Size 00-2.5 (75D73070A)
- SIEMENS Replacement Coil, 240V AC (75D70646AG)
- SIEMENS Coil Kit, 208VAC, NEMA Size 00-2.5 (75D73070D)
- SIEMENS Coil Kit, 240/480VAC, NEMA Size 00-2.5 (75D73070C)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- Siemens Contactors & Contacts