Shop All Circuit Breakers
Siemens
Circuit Breaker, QT Series 20A, 1 Pole, 120V AC
Mfr # ITEQ2020NC
Zoro # G4598758
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QT
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type QT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ITEQ2020NC
- Zoro # G4598758
- UPC # 783643156623
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2 in |
Height | 3 in |
Size | 1" |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | QT |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | QT |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Product Type | Circuit Breaker,Twin,20/20A,No Clip |
Poles | Twin Pole |
Special Features | Type QT, Plug In, No rejection Clip |
Amperage | 20 Amp |
Description
Circuit Breaker,Twin,20/20A,No Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- KABLE KONTROL Cable Zip Ties 36" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT299)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362J)
- ADVANCE CABLE TIES 14 120lb Natural/ White Cable Tie 100/BG (AL-14-120-9-C)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 3 Pole, 480V AC (BQD330)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 1 Pole, 120/277V AC (ED41B030)
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- GE Molded Case Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- Siemens Circuit Breakers