Shop All Circuit Breakers
Siemens
Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC
Mfr # Q22030CT
Zoro # G603509143
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QT
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA at 120V AC
- Trip Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # Q22030CT
- Zoro # G603509143
- UPC # 783643195004
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | QT |
Amps | 20/30A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA at 120V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Description
Siemens 20/30 amps Standard 3-Pole Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return right to left (9001SKS34B)
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- SIEMENS Circuit Breaker, QT Series 20/50A, 3 Pole, 120/240V AC (Q22050CT)
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 1 Pole, 230/400V AC, C Curve (5SY41407)
- SIEMENS Circuit Breaker, QD Series 20A, 2 Pole (ITED220)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, C Curve (5SJ41117HG40)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- Siemens Circuit Breakers