Shop All Circuit Breakers
Siemens
Circuit Breaker, QT Series 20/20A, 1 Pole, 120V AC
Mfr # Q2020NC
Zoro # G107904420
product price: $45.95
/ea
Sold in multiples of 12 for $551.40
$551.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QT
- Amps 20/20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # Q2020NC
- Zoro # G107904420
- UPC # 783643156623
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | QT |
Amps | 20/20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Description
Siemens, 20A20A, Duplex Circuit Breaker, 120V, These Space Saver Duplex Breakers Combine 2 Independent 12 Breaker Poles In A Common Unit, Plugs Into 1 Load Center Stab Requires 1 Panel Space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRB2500)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Black (HS2-025-100-BK)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 1 Pole, 120/240V AC (B150)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, A Curve (5SY41205)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515NC)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- Siemens Circuit Breakers