Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 45A, 2 Pole, 120/240V AC
Mfr # ITEQ245
Zoro # G4598898
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 45A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type QP/MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ITEQ245
- Zoro # G4598898
- UPC # 783643167780
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 2 in |
Size | 2" |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 45A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | QP/MP |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Product Type | Circuit Breaker,Type QP,2P,45A |
Amperage | 45 Amp |
Special Features | Type QP, Plug In |
Poles | Double Pole |
Description
Circuit Breaker,Type QP,2P,45A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQEG)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - Natural Nylon - 100 pcs (CT283)
- TOPAZ BODY 1/2 IN W/COVR GASKT (LB1CG)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 1 Pole, 230/400V AC, C Curve (5SY41407)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- SIEMENS Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC (Q22030CT)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY41067)
- SIEMENS Circuit Breaker, QT Series 20/50A, 3 Pole, 120/240V AC (Q22050CT)
- GE Molded Case Circuit Breaker, TEY Series 15A, 3 Pole, 277/480V AC (TEY315)
- Siemens Circuit Breakers