Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 40A, 1 Pole, 120/240V AC
Mfr # ITEQ140
Zoro # G4598977
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 40A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # ITEQ140
- Zoro # G4598977
- UPC # 783643148222
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Height | 3 in |
Size | 1" |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 40A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Special Features | Type QP, Plug In |
Description
Circuit Breaker,Type QP,1P,40A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 15A @ 240V AC Contact Rating (V7-1C27E9)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- IDEAL Wire Conn Yel Wing Bx100 (30-451P)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 3 Pole, 240V AC (Q340)
- SIEMENS Miniature Circuit Breaker, BF Series 30A, 1 Pole, 120V AC (BF130A)
- SIEMENS Circuit Breaker, 20A, 1 Pole (ITEQ1520)
- SIEMENS Miniature Circuit Breaker, BQ Series 100A, 3 Pole, 240V AC (BQ3B100)
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 3 Pole, 240/415/440V AC, C Curve (M9F42310)
- Siemens Circuit Breakers