Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 30A, 2 Pole, 120/240V AC
Mfr # Q230
Zoro # G007904704
product price: $20.99
/ea
Sold in multiples of 2 for $41.98
$41.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type QP/MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # Q230
- Zoro # G007904704
- UPC # 783643148383
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 2 in |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | QP/MP |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Application | Electrical Distribution |
Standards | UL 489 |
Description
ITESiemens, 30A 2 Double Pole Circuit Breaker, 2 Space, 240V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 14 ga. (FS-500 AL 60.00)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-RQ1-A2)
- SIEMENS 20 amp Self Test GFCI Breaker Single Pole (SI577827)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 1 Pole, 120/277V AC (ED41B100)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 3 Pole, 240V AC (BQ3B050)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- Siemens Circuit Breakers