Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC
Mfr # ITEQ130
Zoro # G4598986
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type QP/MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # ITEQ130
- Zoro # G4598986
- UPC # 783643148215
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Height | 3 in |
Size | 1" |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | QP/MP |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Application | Electrical Distribution |
Standards | UL 489 |
Product Type | Circuit Breaker,Type QP,1P,30A |
Poles | Single Pole |
Amperage | 30 Amp |
Special Features | Type QP, Plug In |
Description
Circuit Breaker,Type QP,1P,30A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Carbon Steel (HW-MP2424CSWW)
- SQUARE D Manual Motor Starter, Knob, 0.25to0.4A, 3P (GV2P03)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120HID)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 1 Pole, 120V AC (Q140)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, C Curve (5SJ41117HG40)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 250A, 3 Pole, 600V AC (FXD63B250)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020NC)
- MATSUSHITA Miniature Circuit Breaker, 5A, 1 Pole, 250V AC (CP-C BAC111505)
- Siemens Circuit Breakers