Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 25A, 2 Pole, 120/240V AC
Mfr # ITEQ225
Zoro # G4598931
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 25A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type QP/MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ITEQ225
- Zoro # G4598931
- UPC # 783643148376
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 2 in |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 25A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | QP/MP |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Application | Electrical Distribution |
Standards | UL 489 |
Product Type | Circuit Breaker,Type QP,2P,25A |
Description
Circuit Breaker,Type QP,2P,25A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.800)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- SIEMENS Miniature Circuit Breaker, BQ Series 100A, 2 Pole, 120/240V AC (BQ2B100)
- SIEMENS Circuit Breaker, 5SY6 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY61087)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITED130)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- Siemens Circuit Breakers