Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 20A, 1 Pole, 120/240V AC
Mfr # ITEQ120
Zoro # G4598995
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type QP/MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ITEQ120
- Zoro # G4598995
- UPC # 783643148192
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3.6 in |
Depth | 12.8 in |
Height | 3-1/2 in |
Length | 12.8 in |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | QP/MP |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Product Type | Circuit Breaker,Type QP,1P,20A |
Description
Circuit Breaker,Type QP,1P,20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- SQUARE D Thermal Unit, 2.76 to 2.84A (A3.61)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 2 Pole, 120/240V AC (QOU280)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITEQ3030)
- SIEMENS Miniature Circuit Breaker, BF Series 30A, 2 Pole, 120/240V AC (BF230A)
- SIEMENS Miniature Circuit Breaker, BL Series 45A, 3 Pole, 240V AC (B345)
- SIEMENS Circuit Breaker, 15A, 1 Pole, 120V AC (D115)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve (5SY42047)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- Siemens Circuit Breakers