Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC
Mfr # ITEQ215
Zoro # G4598959
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type QP/MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ITEQ215
- Zoro # G4598959
- UPC # 783643148352
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 2 in |
Size | 2" |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | QP/MP |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Product Type | Circuit Breaker,Type QP,2P,15A |
Special Features | Type QP, Plug In |
Poles | Double Pole |
Description
Circuit Breaker,Type QP,2P,15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- SQUARE D Thermal Unit, 34.9 to 37.3A (CC54.5)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 1 Pole, 230/400V AC, C Curve (5SY61327)
- SIEMENS Circuit Breaker, 50A, 2 Pole (6943120)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 240V AC, B Curve (5SJ41186HG40)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515NC)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 1 Pole, 120V AC (BQ1B030)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 60A, Not Rated (7040)
- Siemens Circuit Breakers