Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 15A, 1 Pole, 120V AC
Mfr # Q115
Zoro # G007904728
product price: $8.59
/ea
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # Q115
- Zoro # G007904728
- UPC # 783643148185
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Application | Electrical Distribution |
Standards | UL 489 |
Description
ITESiemens, 15A Single Pole Circuit Breaker, 1 Space, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (5466-C)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 1 Pole, 230/400V AC, C Curve (5SY41407)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- SIEMENS Circuit Breaker, QP/MP Series 45A, 2 Pole, 120/240V AC (ITEQ245)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 4 Pole, 400V AC, C Curve (5SY64167)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- Siemens Circuit Breakers