Shop All Circuit Breakers
Siemens
Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC
Mfr # Q120DF
Zoro # G407904892
product price: $110.99
/ea
Sold in multiples of 10 for $1,109.90
Free Shipping & Returns
$1,109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QFGA2
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc and Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # Q120DF
- Zoro # G407904892
- UPC # 887621817329
- Country of Origin Philippines
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 1 in |
Height | 4-1/2 in |
Details
Item | Circuit Breaker |
Series | QFGA2 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Arc and Ground Fault Circuit Interrupter |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Application | Electrical Distribution |
Standards | UL 1699, UL 943 |
Description
20A, 120V, Single Pole, Dual Function Circuit Breaker, Combines GFCI AFCI, Protecting Against Arc Faults Ground Faults With The Self Test Lock Out Feature, Enables The Dual Function Circuit Breaker To Automatically Continuously Test Itself To Ensure That It Is Working Properly, If It Is Detected That The Device Has Been Compromised, It Trips Itself Locks Out The Homeowner From Resetting The Device, 2014 National Electrical Code Requires Both Arc Fault Ground Fault Protection On Kitchen Laundry Circuits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P36)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215C)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 2 Pole, 120/240V AC (Q250)
- SIEMENS Miniature Circuit Breaker, QP Series 60A, 3 Pole, 240V AC (Q360)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 70A, 3 Pole, 480V AC (ED43B070)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 120V AC (2142)
- Siemens Circuit Breakers