Shop All Circuit Breakers
Siemens
Circuit Breaker, QD Series 20A, 1 Pole
Mfr # ITED120
Zoro # G4598715
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type QD
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ITED120
- Zoro # G4598715
- UPC # 783643239630
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 1 in |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | QD |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | QD |
Terminal Connection | Plug In |
Application | Electrical Distribution |
Standards | UL 489 |
Product Type | Circuit Breaker,1P,20A |
Description
Circuit Breaker,1P,20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHH1)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, C Curve (5SJ41207HG40)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 3 Pole, 400V AC, C Curve (5SY63167)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- GE Miniature Circuit Breaker, THQB Series 30A, 3 Pole, 240V AC (THQB32030)
- Siemens Circuit Breakers