Shop All Circuit Breakers
Siemens
Circuit Breaker, QAF2 Series 15A, 1 Pole, 120V AC
Mfr # QA115AFC
Zoro # G007904841
Sold in multiples of 10 for $957.50
Free Shipping & Returns
$957.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QAF2
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QA115AFC
- Zoro # G007904841
- UPC # 887621216207
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 6 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | QAF2 |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Application | Electrical Distribution |
Standards | UL 1699 |
Description
Siemens, 15A, Arc Fault Circuit Interrupter Breaker, Detects Hot To Ground, Hot To Neutral Series Faults, Meets 2008 National Electrical Code LED Trip Indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- SIEMENS Miniature Circuit Breaker, BF Series 15A, 2 Pole, 120/240V AC (BF215A)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 70A, 3 Pole, 480V AC (ED43B070)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, D Curve (5SJ41168HG40)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 277V AC, C Curve (5SJ41187HG42)
- SIEMENS Circuit Breaker, QD Series 30A, 2 Pole (ITED230)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- Siemens Circuit Breakers