Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Circuit Breaker Enclosure, EA, 3 Spaces, 60A, Main Circuit Breaker
Mfr # EA
Zoro # G3010655
product price: $2,360.99
/ea
Free Shipping & Returns
$2,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 3
- Width 9.60 in
- Depth 6.50 in
- Recommended Surface Cover Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # EA
- Zoro # G3010655
- UPC # 783643198760
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Width | 9.60 in |
Depth | 6.50 in |
Length | 13.13" |
Exterior Depth | 6.5 in |
Exterior Height | 13.13 in |
Exterior Width | 9.6 in |
Description
Circuit Breaker Enclosure, Material Steel, NEMA Rating 7, 9, Exterior Height 13.13 in, Exterior Width 9.6 in, Exterior Depth 6.5 in, For Use With Siemens ED2, ED4, ED6 and HED4 Circuit Breakers, Painted Finish, Mounting Style Surface, 60 A Amps, Number of Spaces 3, Location Outdoor, Gray, Cover Attachment Style Side Hinge, Cover Closure Method Bolted, Recommended Interior Included, Recommended Neutral Assmebly Kit Included, Recommended Service Ground Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL520R7W)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Blue (WL904-10-BLUE)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- SIEMENS Load Center, W0, 200A, Main Circuit Breaker, 1 Phase (W0404MB1200CT)
- SIEMENS Load Center, SNW, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (SNW0816B1200T)
- SIEMENS Load Center, PNW, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (PNW0816B1200TC)
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures