Shop All Circuit Breakers
Siemens
Circuit Breaker, 60A, 120/240V AC
Mfr # 3048840
Zoro # G203920942
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Mounting Style Surface
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3048840
- Zoro # G203920942
- UPC # 783643123748
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 6 in |
Depth | 4-1/14 in |
Height | 5 in |
Details
Item | Circuit Breaker |
Amps | 60A |
AC Voltage Rating | 120/240V AC |
Phase | 1 |
Circuit Breaker Mounting Style | Surface |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Features
- Depth: 4-1/14"
- 120/240 volt
- Single phase - 3 wire
- 4 circuits maximum
- 2 - 1" spaces
- Surface mount
- 10,000 AIC
- Outdoor rain-tight
- Circuit breaker enclosure
- Suitable for use as service entrance
- Dimension: 5" H x 6" W x 9.5" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rockr Switch 3W 15A Blk (05603-2ES)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, D Curve (5SY42048)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 240V AC, D Curve (5SJ41058HG40)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250H)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 240V AC (QOB320HID)
- Siemens Circuit Breakers