Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY6 Series 20A, 1 Pole, 230/400V AC, C Curve
Mfr # 5SY61207
Zoro # G7453643
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY6
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 230/400V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SY61207
- Zoro # G7453643
- UPC # 754554899503
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 1 |
Width | 0.69 in |
Depth | 3.01 in |
Height | 3.53 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.53 in |
Length | 3.53 in |
Description
IEC Supplementary Protector, Amps 20 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 5kA at 230/400V AC, Series 5SY6, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.53 in, Width 0.69 in, Depth 3.01 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (1311620)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- MERSEN Pwr Dist Block, 350A, 1P, 2/0-14 AWG, 600VAC (MPDB67511)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- SIEMENS Circuit Breaker, 30/50A, 2 Pole, 120/240V AC (Q23050CT2)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve (5SY42047)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 240V AC, C Curve (5SJ41187HG40)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- SIEMENS Circuit Breaker (3VU1300-1MG00)
- LITTELFUSE Circuit Breaker, 100A, Not Rated (0185100.XP)
- Siemens Circuit Breakers