Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve
Mfr # 5SY65017
Zoro # G8727065
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY6
- Amps 1A
- Number of Poles 1+N
- AC Voltage Rating 230V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SY65017
- Zoro # G8727065
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Width | 1.57 in |
Depth | 3.3 in |
Height | 3.62 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.62 in |
Length | 3.62 in |
Details
Item | Circuit Breaker |
Series | 5SY6 |
Amps | 1A |
Number of Poles | 1+N |
AC Voltage Rating | 230V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 6kA at 230V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | C |
Application | Industrial |
Standards | EN60898, UL 1077 CSA C22.2 No. 235, UL File No. E 116385 |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 1 A, AC Voltage Rating 230V AC, Max. AIR Rating 6kA at 230V AC, Series 5SY6, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 1+N, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.62 in, Width 1.57 in, Depth 3.3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- SQUARE D Thermal Unit, 32.2 to 46.3A (B62.0)
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 1 Pole, 347/600V AC, B Curve (BDA160303)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- SIEMENS Circuit Breaker, QP Series 290A, 2 Pole, 120/240V AC (ITEQ290)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- SIEMENS Circuit Breaker, 30/50A, 2 Pole, 120/240V AC (Q23050CT2)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 125A, 3 Pole, 480V AC (HED43B125)
- SIEMENS Miniature Circuit Breaker, BQ Series 100A, 3 Pole, 240V AC (BQ3B100)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3020)
- Siemens Circuit Breakers