Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve
Mfr # 5SY61157
Zoro # G7523677
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY6
- Amps 1.6A
- Number of Poles 1
- AC Voltage Rating 230/400V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 5SY61157
- Zoro # G7523677
- UPC # 40892630893
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 1 |
Width | 0.69 in |
Depth | 3.01 in |
Height | 3.53 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Details
Item | Circuit Breaker |
Series | 5SY6 |
Amps | 1.6A |
Number of Poles | 1 |
AC Voltage Rating | 230/400V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 5kA at 230/400V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | C |
Standards | CSA 22.2, EN 60898-1/-2, EN 60947-2, GB 10963.1/.2, UL 1077 |
Application | Industrial |
Housing Material | Thermoplastic |
Features | Quick Assembly System |
Meets UL Type | UL 1077 |
Description
IEC Supplementary Protector, Amps 1.6 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 5kA at 230/400V AC, Series 5SY6, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.53 in, Width 0.69 in, Depth 3.01 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE High-Voltage Lead Wire, HV, 18 AWG, 50 ft, Red, Silicone Oxide Insulation (SW185M3050)
- NORDYNE 626610 L250 Rollout Switch (626610)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 2 Pole, 120/240V AC (BQ2B030)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 3 Pole, 240V AC (B370H)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 1 Pole, 120/240V AC (B125)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 90A, 3 Pole, 480V AC (HED43B090)
- SIEMENS Miniature Circuit Breaker, BL Series 125A, 2 Pole, 120/240V AC (B2125)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- Siemens Circuit Breakers