Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve
Mfr # 5SY41048
Zoro # G7448804
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY4
- Amps 4A
- Number of Poles 1
- AC Voltage Rating 230/400V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 5SY41048
- Zoro # G7448804
- UPC # 754554875477
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 1 |
Width | 0.69 in |
Depth | 3.01 in |
Height | 3.54 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.54 in |
Length | 3.54 in |
Description
IEC Supplementary Protector, Amps 4 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 10kA at 230/400V AC, Series 5SY4, Curve Type D, DC Voltage Rating 72V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.69 in, Depth 3.01 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- MERSEN CC Class, Time-Delay, 3.2A, 600V AC, Non-Indicating (ATDR3-2/10)
- SIEMENS Miniature Circuit Breaker, Q Series 15/20A, 1 Pole, 120V AC (Q1520)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130)
- SIEMENS Miniature Circuit Breaker, Q Series 80A, 2 Pole, 120/240V AC (Q280)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 2 Pole, 120/240V AC (Q215)
- SIEMENS Circuit Breaker, 50A, 2 Pole, 120/240V AC (QF250A)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, B Curve (5SJ41206HG40)
- Siemens Circuit Breakers