Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY4 Series 3A, 1 Pole, 230/400V AC, A Curve
Mfr # 5SY41035
Zoro # G6081966
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY4
- Amps 3A
- Number of Poles 1
- AC Voltage Rating 230/400V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SY41035
- Zoro # G6081966
- UPC # 754554875163
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 1 |
Width | 0.69 in |
Depth | 3.01 in |
Height | 3.54 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Series | 5SY4 |
Amps | 3A |
Number of Poles | 1 |
AC Voltage Rating | 230/400V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 230/400V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 72V DC |
Curve Type | A |
Application | Industrial |
Standards | CE, CSA C22.2 No. 235, cURus, EN 60898, EN 60947-2, UL 1077, UL File No. E116386 |
Housing Material | Thermoplastic |
Features | Quick Assembly System |
Meets UL Type | UL 1077 |
Description
IEC Supplementary Protector, Amps 3 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 10kA at 230/400V AC, Series 5SY4, Curve Type A, DC Voltage Rating 72V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.69 in, Depth 3.01 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- LEVITON Locking Plug (2661)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 3 Pole, 240V AC (BQ3B050)
- SIEMENS Circuit Breaker, 5SY6 Series 2A, 1 Pole, 230/400V AC, B Curve (5SY61026)
- EATON Molded Case Circuit Breaker, MDL Series 800A, 3 Pole, 600V AC (MDL3800)
- Siemens Circuit Breakers