Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, B Curve
Mfr # 5SY41206
Zoro # G6064317
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY4
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 230/400V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SY41206
- Zoro # G6064317
- UPC # 094726464000
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 1 |
Width | 0.69 in |
Depth | 3.01 in |
Height | 3.54 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.54 in |
Length | 3.54 in |
Description
IEC Supplementary Protector, Amps 20 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 10kA at 230/400V AC, Series 5SY4, Curve Type B, DC Voltage Rating 72V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.69 in, Depth 3.01 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade 44 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1444-070)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP8300WTRA)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 250A, 2 Pole, 600V AC (FXD62B250)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY61017)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, D Curve (5SJ41108HG41)
- SIEMENS Circuit Breaker, 125A, 2 Pole (MBK125A)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, D Curve (5SY41068)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO3401021)
- Siemens Circuit Breakers