Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY4 Series 10A, 3 Pole, 400V AC, C Curve
Mfr # 5SY43107
Zoro # G7578891
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 5SY4
- Amps 10A
- Number of Poles 3
- AC Voltage Rating 400V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 5SY43107
- Zoro # G7578891
- UPC # 754554862415
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 3 |
Width | 2.13 in |
Depth | 3 in |
Height | 3.54 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Series | 5SY4 |
Amps | 10A |
Number of Poles | 3 |
AC Voltage Rating | 400V AC |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 400V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 72V DC |
Curve Type | C |
Standards | CSA 22.2, EN 60898-1, EN 60947-2, GB 10963.1/.2, UL 1077 |
Application | Industrial |
Housing Material | Thermoplastic |
Features | Quick Assembly System |
Meets UL Type | UL 1077 |
Description
IEC Supplementary Protector, Amps 10 A, AC Voltage Rating 400V AC, Max. AIR Rating 10kA at 400V AC, Series 5SY4, Curve Type C, DC Voltage Rating 72V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 2.13 in, Depth 3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (MT0075C)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 5, A1 series (BEB6272)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- SIEMENS Miniature Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC (Q2100)
- SIEMENS Combination Circuit Breaker, 15A, 1 Pole, 120V AC (QA115AFCN)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 50A, 3 Pole, 480V AC (ED43B050)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320)
- DAYTON Circuit Breaker, NDB2-63 D25/3 Series 25A, 3 Pole, 480V AC, D Curve (5ZVG1)
- Siemens Circuit Breakers