Shop All Circuit Breakers
Siemens
Circuit Breaker, 40A, 1 Pole, 120V AC
Mfr # MP140
Zoro # G407904755
product price: $10.15
/ea
Sold in multiples of 4 for $40.60
$40.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Low Voltage Residential
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MP140
- Zoro # G407904755
- UPC # 40892518924
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 40A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Low Voltage Residential |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Murray, 40A Single Pole Circuit Breaker, 1 Space, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 1 Hole, Metal (XAPG19201)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- EATON Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 60A, 3 Pole, 480V AC (ED43B060)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 35A, 3 Pole, 480V AC (ED43B035)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130)
- Siemens Circuit Breakers