Shop All Circuit Breakers
Siemens
Circuit Breaker, 40A, 1 Pole, 120V AC
Mfr # MP140
Zoro # G107904680
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Low Voltage Residential
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MP140
- Zoro # G107904680
- UPC # 40892518924
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 40A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Low Voltage Residential |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Description
Murray, 40A Single Pole Circuit Breaker, 1 Space, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- IDEAL Push-In Connector, 2-Port, Red, PK300 (30-1032J)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- SIEMENS Circuit Breaker, 45A, 2 Pole, 120/240V AC (Q245)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, D Curve (5SJ41168HG40)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 277V AC, C Curve (5SJ41057HG42)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITED130)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- GE Miniature Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- Siemens Circuit Breakers