Shop All Circuit Breakers
Siemens
Circuit Breaker, 30A, 1 Pole
Mfr # ITEQ3030
Zoro # G3222517
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Number of Poles 1
- Circuit Breaker Type QT
- Terminal Connection Plug-In
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # ITEQ3030
- Zoro # G3222517
- UPC # 783643156531
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 1 in |
Length | 3 in |
Details
Item | Circuit Breaker |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Type | QT |
Terminal Connection | Plug-In |
Application | Electrical Distribution |
Standards | UL 489 |
Description
Circuit Breaker,Twin,30/30A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 500 pk (AL-11-50 0-D)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320H)
- SIEMENS Miniature Circuit Breaker, BQD Series 60A, 3 Pole, 480V AC (BQD360)
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- SIEMENS Siemens Energy 6298657 QA115AFC 15A Circuit Breaker Arc Fault Combo (6298657)
- SIEMENS Circuit Breaker, QD Series 15A, 1 Pole, 120V AC (D115)
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- SQUARE D Miniature Circuit Breaker, EJB Series 30A, 3 Pole, 277/480V AC (EJB34030)
- Siemens Circuit Breakers