Shop All Circuit Breakers
Siemens
Circuit Breaker, 30A, 1 Pole
Mfr # ITED130
Zoro # G4598706
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Number of Poles 1
- Product Type Circuit Breaker,1P,30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # ITED130
- Zoro # G4598706
- UPC # 783643239647
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30A |
Number of Poles | 1 |
Product Type | Circuit Breaker,1P,30A |
Description
Circuit Breaker,1P,30A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-08)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 5 D (G4X5WH6)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 5ft (30-VG-3000B-G2)
- SIEMENS Circuit Breaker, QP/MP Series 45A, 2 Pole, 120/240V AC (ITEQ245)
- SIEMENS Circuit Breaker, 30/50A, 2 Pole, 120/240V AC (Q23050CT2)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, D Curve (5SJ41108HG41)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 175A, 3 Pole, 600V AC (FXD63B175)
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 3 Pole, 480V AC (BQD330)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 3 Pole, 240V AC (BQ3B050)
- Siemens Circuit Breakers