Shop All Circuit Breakers
Siemens
Circuit Breaker, 30A, 1 Pole, 120V AC
Mfr # QF130
Zoro # G411641523
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QF130
- Zoro # G411641523
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS10)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-6010)
- SIEMENS Circuit Breaker, 5SY6 Series 3A, 2 Pole, 400V AC, C Curve (5SY62037)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240H)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- SIEMENS Miniature Circuit Breaker, BQ Series 125A, 2 Pole, 120/240V AC (BQ2B125)
- Siemens Circuit Breakers