Shop All Circuit Breakers
Siemens
Circuit Breaker, 30/30A, 2 Pole, 120/240V AC
Mfr # Q23030CT2
Zoro # G708568113
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30/30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Low Voltage Residential
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # Q23030CT2
- Zoro # G708568113
- UPC # 783643083943
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30/30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Low Voltage Residential |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Description
Reliable product from the technology leader. When it comes to ready availability, easy installation and fewer callbacks, you need a manufacturer you can trust. Our products and systems are engineered to take on the most demanding conditions, always service and maintenance network, complete support is always there. With a thermal-magnetic design, this Siemens 30/30 Quad Circuit Breaker is installed to provide overload and short-circuit protection for the electrical wiring in your house.
- Use for switching and protecting wiring from high temperatures caused by excess current higher than the rating of the wire
- Thermal-magnetic design for overload and short-circuit protection
- Quad circuit breaker includes two double-pole 30 Amp circuit breakers
- Requires 2-panel spaces
- 10,000 AIC, 120/240 VAC rated
- Meets UL, CSA and ANSI safety requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON C20-10097-000 Switch Pc Canopy (C20-10097-000 S)
- GAMPAK Hanger Conduit W/Bolt1/2 (52100)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 1 Pole, 277/480V AC, D Curve (5SJ41088HG42)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 2 Pole, 120/240V AC (Q240)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- EATON Molded Case Circuit Breaker, HFD Series 30A, 1 Pole, 277V AC (HFD1030)
- Siemens Circuit Breakers