Shop All Circuit Breakers
Siemens
Circuit Breaker, 25A, 2 Pole, 240V AC
Mfr # 156162
Zoro # G907188846
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Width 3 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 156162
- Zoro # G907188846
- UPC # 783643148376
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 2 in |
Length (In.) | 3 in |
Details
Item | Circuit Breaker |
Amps | 25A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
DC Voltage Rating | Not Rated |
Connection | Plug-In |
Standards | UL 489 |
Type | QP/MP |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 3 Pole, 240V AC (Q350)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (Q240)
- MATSUSHITA Miniature Circuit Breaker, 5A, 2 Pole, 220V AC (BAC 201205)
- Siemens Circuit Breakers