Shop All Circuit Breakers
Siemens
Circuit Breaker, 20A, 2 Pole
Mfr # SI309497
Zoro # G609788207
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SI309497
- Zoro # G609788207
- UPC # 758218882160
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Modular 12 Dd Module Male, PK 2 (09140123001)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- PANDUIT Junction Box, Off White, PVC, Boxes (JBX3510IW-A)
- SQUARE D 600VAC Electrically Held Lighting Contactor 4P 30A (8903SMG3V02)
- SIEMENS Circuit Breaker, QP Series 290A, 2 Pole, 120/240V AC (ITEQ290)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 2 Pole, 400V AC, C Curve (5SY62067)
- SIEMENS Circuit Breaker, QD Series 60A, 2 Pole (ITED260)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 1 Pole, 120V AC (Q140)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- Siemens Circuit Breakers