Shop All Circuit Breakers
Siemens
Circuit Breaker, 20A, 1 Pole, 120V AC
Mfr # QSA2020SPD
Zoro # G110836572
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Panel
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QSA2020SPD
- Zoro # G110836572
- UPC # 40892278750
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Panel |
DC Voltage Rating | Not Rated |
Description
US2:QSA2020SPD Circuit Breaker, 15 A, 1 -Pole, 120 V, Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- MELTRIC 63-38073 INLET (63-38073)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve (5SY41048)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 240V AC (B335)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, B Curve (5SJ41106HG40)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23G0175TFFL)
- Siemens Circuit Breakers