Shop All Circuit Breakers
This Product is Discontinued
Siemens
Circuit Breaker, 20, 1 Pole, 120VAC (Discontinued)
Mfr # ITEQF120
Zoro # G4598749
This Product is Discontinued
Key Features
- Amps 20
- Number of Poles 1
- AC Voltage Rating 120VAC
- Product Type Circuit Breaker,1P,120 VAC,20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ITEQF120
- Zoro # G4598749
- UPC # 783643148581
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20 |
Number of Poles | 1 |
AC Voltage Rating | 120VAC |
Product Type | Circuit Breaker,1P,120 VAC,20A |
Description
Circuit Breaker,1P,120 VAC,20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.