Shop All Circuit Breakers
Siemens
Circuit Breaker, 15A, 1 Pole, 120V AC
Mfr # QF115AN
Zoro # G208568088
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- AC Voltage Rating 120V AC
- DC Voltage Rating Not Rated
- Max. AIR Rating 10kA at 120V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QF115AN
- Zoro # G208568088
- UPC # 804766906695
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 15A |
AC Voltage Rating | 120V AC |
DC Voltage Rating | Not Rated |
Max. AIR Rating | 10kA at 120V AC |
Circuit Breaker Mounting Style | Plug In |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Number of Poles | 1 |
Description
Siemens introduces the new simple, spacious and secure Plug-on neutral load centers with electronic breakers. The Ground fault GFCI circuit breaks are an effective means of preventing severe electrical shock. GFCIs are installed to protect areas of the home, such as the kitchen, bathroom or laundry, where electrical appliances or products may come into contact with water. This Ground Fault circuit breaker is the same, reliable design, without the pigtail, specifically designed for the Plug-On Neutral Load Centers.
- Simply installs like any other breaker, now without the pigtail
- 10,000 AIC
- HACR and SWD rated
- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN LIQUID TIGHT 1/2"" (49430)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- HUBBELL Watertight Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Yellow (HBL14W47A)
- SIEMENS Circuit Breaker, 5SY6 Series 20A, 3 Pole, 400V AC, C Curve (5SY63207)
- SIEMENS Circuit Breaker (3VU1300-0MN00)
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B22000S01)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY61107)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23M0225TFFJ)
- Siemens Circuit Breakers