Shop All Circuit Breakers
Siemens
Circuit Breaker, 15A, 1 Pole, 120V AC
Mfr # MP115GF
Zoro # G507904846
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # MP115GF
- Zoro # G507904846
- UPC # 40892278057
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Murray, 15A Single Pole Ground Fault Circuit Interrupter Breaker, 1 Space, 120V, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1.6A, 1 Pole, 240V AC, C Curve (5SJ41157HG40)
- SIEMENS IEC Supplementary Protector, 5SY4 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY41047)
- SIEMENS Miniature Circuit Breaker, 5SY5 Series 7A, 1 Pole, 230/400V AC (5SY5106-7)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, C Curve (5SY63327)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240H)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-650-121-D)
- Siemens Circuit Breakers