Shop All Circuit Breakers
Siemens
Circuit Breaker, 100-125A, 2 Pole
Mfr # MBK100A
Zoro # G210395641
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100-125A
- Number of Poles 2
- Phase 1
- Max. AIR Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MBK100A
- Zoro # G210395641
- UPC # 783643387980
- Country of Origin Canada
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 100-125A |
Number of Poles | 2 |
Phase | 1 |
Max. AIR Rating | 22kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- KNIPEX End Ferrules, 6 AWG (16mm2) Non-, PK100 (97 99 398)
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Black (2268)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- SIEMENS Miniature Circuit Breaker, BQD Series 100A, 3 Pole, 480V AC (BQD3100)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- SIEMENS Twin Circuit Breaker 30A (ITEQ3030)
- SIEMENS Circuit Breaker, 15A, 1 Pole, 120V AC (QF115AN)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- SIEMENS Miniature Circuit Breaker, Q Series 60A, 2 Pole, 120/240V AC (Q260)
- EATON Miniature Circuit Breaker, GHB Series 40A, 2 Pole, 277/480V AC (GHB2040)
- Siemens Circuit Breakers