Shop All Circuit Breakers
This Product is Discontinued
Siemens
CIRC BRK W/ SLF AFCI 15A (Discontinued)
Mfr # Q115DFP
Zoro # G203509116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 15 A
- Number of Poles 1
- Circuit Breaker Type QFGA2
- Terminal Connection Plug-In
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # Q115DFP
- Zoro # G203509116
- UPC # 887621817343
- Country of Origin Philippines
- Category Circuit Breakers
Dimensions
Width | 6 in |
Height | 6-1/2 in |
Length | 1 in |
Details
Amps | 15 A |
Number of Poles | 1 |
Circuit Breaker Type | QFGA2 |
Terminal Connection | Plug-In |
Standards | UL 1699, UL 943 |
Application | Electrical Distribution |
Description
Siemens 15 amps Dual Function Single Pole Circuit Breaker w/Self Test
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.