Shop All Programmable Controller Accessories
Siemens
Central Processing Unit 6ES75111AK020AB0
Mfr # 6ES7511-1AK02-0AB0
Zoro # G508131692
original price:
$2,065.65
24% off
new price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 147 millimetre
- Width 35 millimetre
- Depth 129 millimetre
- Power loss, static, current-independent [Pls] 6 watt
- Rack-assembly possible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7511-1AK02-0AB0
- Zoro # G508131692
- UPC # 804766671722
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height | 147 millimetre |
Width | 35 millimetre |
Depth | 129 millimetre |
Description
6Es75111Ak020Ab0 Central Processing Unit Simatic S71500 With Working Memory 150 Kb For Program And 1 Mb Data 1 Interface Profinet Irt 2 Port Switch 60 Ns BitPerformance Card Necessary Replaces 6Es75111Ak010Ab0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- HALEX 2 IN SERVICE ENTRANCE CAP EACH (58020)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC (RE17RMEMU)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- SIEMENS Control Unit 6SL30401MA010AA0 (6SL3040-1MA01-0AA0)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- SIEMENS Operator Interface 6AV21232GB030AX0 (6AV2123-2GB03-0AX0)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MD000BA2)
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- ROHTEK Smart Gateway, For MQTT, OPC UA, BACNet (cMT-G01)
- Siemens Programmable Controller Accessories