Shop All Specialty Fuses
Siemens
Cartridge Fuse, 6A, 4800V AC, Cylindrical
Mfr # 48FM6R-4G
Zoro # G004383045
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 6A
- AC Voltage Rating 4800V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Voltage (AC) 2400 V-AC, 4800 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 48FM6R-4G
- Zoro # G004383045
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Amps | 6A |
AC Voltage Rating | 4800V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Voltage (AC) | 2400 V-AC, 4800 V-AC |
Brand | SIEMENS |
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0754)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248LG)
- SQUARE D Panelboard Hardware Kit (LP9502)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- MERSEN HelioProtection Fuse, HP10J Series, 400A, gPV, 600V AC, Blade (HP10J400)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- QUINCY LAB Fuse, Q-11 Series, 10A (Q-1191)
- Siemens Specialty Fuses