Shop All Busways & Bus Plugs
Siemens
Busway Plug In Unit, 200A, 600V AC, HFD6, 3 Phase, 4 Wire With Ground
Mfr # SLFC462000GHFD6
Zoro # G1819307
product price: $11,071.99
/ea
Free Shipping & Returns
$11,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Voltage 600V AC
- Number of Poles 4
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type HFD6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SLFC462000GHFD6
- Zoro # G1819307
- UPC # 783643133730
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 14 in |
Width | 12 in |
Depth | 22 in |
Details
Item | Busway Plug In Unit |
Amps | 200A |
Voltage | 600V AC |
Number of Poles | 4 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | HFD6 |
Fusible | No |
For Use With | Siemens Sentron Busway |
Enclosure Rating | IP40 |
Standards | UL Listed |
Description
Busway Plug In Unit, Amps 200 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, Enclosure Rating IP40, For Use With Siemens Sentron Busway, Breaker Type HFD6, Height 14 in, Width 12 in, Depth 22 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- HUBBELL 30A Twist-Lock Plug 4P 4W 347/600VAC L20-30P BK/WT (HBL2771)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- Siemens Power Distribution