Shop All Busways & Bus Plugs
Siemens
Busway Plug In Unit, 175A, 600V AC, HFD6, 3 Phase, 4 Wire
Mfr # SLFC461750HFD6
Zoro # G0355503
product price: $11,836.99
/ea
Free Shipping & Returns
$11,836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 175A
- Voltage 600V AC
- Number of Poles 4
- Phase/Wire 3 Phase, 4 Wire
- Breaker Type HFD6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SLFC461750HFD6
- Zoro # G0355503
- UPC # 094714184729
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 14 in |
Width | 12 in |
Depth | 22 in |
Details
Item | Busway Plug In Unit |
Amps | 175A |
Voltage | 600V AC |
Number of Poles | 4 |
Phase/Wire | 3 Phase, 4 Wire |
Breaker Type | HFD6 |
Fusible | No |
For Use With | Siemens Sentron Busway |
Enclosure Rating | IP40 |
Standards | UL Listed |
Description
Busway Plug In Unit, Amps 175 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire, Enclosure Rating IP40, For Use With Siemens Sentron Busway, Breaker Type HFD6, Height 14 in, Width 12 in, Depth 22 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- POWER FIRST Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (1FD80)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- Siemens Power Distribution