Shop All Busways & Bus Plugs
Siemens
Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire
Mfr # BPJA6GE
Zoro # G4184415
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Voltage 120/240V AC
- Number of Poles 4
- Phase/Wire 3 Phase, 4 Wire
- Breaker Type XQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BPJA6GE
- Zoro # G4184415
- UPC # 783643223134
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 8 in |
Width | 7 in |
Depth | 12 in |
Details
Item | Bus Plug Enclosure |
Amps | 60A |
Voltage | 120/240V AC |
Number of Poles | 4 |
Phase/Wire | 3 Phase, 4 Wire |
Breaker Type | XQ |
Fusible | No |
For Use With | Siemens XJ-L Busway |
Enclosure Rating | IP40 |
Standards | UL Listed |
Description
Bus Plug Enclosure, Amps 50 A, Voltage 120/240V AC, Number of Poles 4, 1 Phase, 4 Wire with Ground, Enclosure Rating IP10, For Use With Siemens XJ-L Busway, Breaker Type XQ, Height 8 in, Width 7 in, Depth 12 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JJS-150)
- TY-RAP Cable Tie Gun, HD, 0 to 60 lb., Nylon (L-400-C)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- Siemens Busways & Bus Plugs