Shop All Busways & Bus Plugs
Siemens
Bus Plug, 60A, 600V AC, SL, H, K, R, 3 Phase, 3 Wire
Mfr # SLVBH3624G
Zoro # G3629202
product price: $1,659.99
/ea
Free Shipping & Returns
$1,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire
- Breaker Type SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SLVBH3624G
- Zoro # G3629202
- UPC # 783643548664
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 14 in |
Width | 12 in |
Depth | 17 in |
Details
Item | Bus Plug |
Amps | 60A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire |
Breaker Type | SL |
Fuse Class | H, K, R |
Fusible | Yes |
For Use With | Siemens Sentron Busway |
Enclosure Rating | IP55 |
Standards | CE, cUL, UL Listed |
Description
Bus Plug, Amps 60 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, Enclosure Rating IP55, For Use With Siemens Sentron Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type SL, Height 14 in, Width 12 in, Depth 17 in, Standards CE, cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P5W)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H16ALP)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- Siemens Busways & Bus Plugs