Shop All Busways & Bus Plugs
Siemens
Bus Plug, 400A, 600V AC, JXD6, 3 Phase, 4 Wire With Ground
Mfr # SLJC464004GJXD6
Zoro # G4132712
product price: $15,466.99
/ea
Free Shipping & Returns
$15,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Voltage 600V AC
- Number of Poles 4
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type JXD6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SLJC464004GJXD6
- Zoro # G4132712
- UPC # 783643140653
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 16 in |
Width | 19 in |
Depth | 24 in |
Details
Item | Bus Plug |
Amps | 400A |
Voltage | 600V AC |
Number of Poles | 4 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | JXD6 |
Fusible | No |
For Use With | Siemens Sentron Busway |
Enclosure Rating | IP55 |
Standards | CE, cUL, UL Listed |
Description
Bus Plug, Amps 400 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, Enclosure Rating IP55, For Use With Siemens Sentron Busway, Fusible No, Breaker Type JXD6, Height 16 in, Width 19 in, Depth 24 in, Standards CE, cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- PANDUIT Nylon Rivet Installation Tool (TNR)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- Siemens Busways & Bus Plugs