Shop All Busways & Bus Plugs
Siemens
Bus Plug, 30A, 600V AC, SL, H, K, R, 3 Phase, 3 Wire
Mfr # SLVBH3614
Zoro # G4195466
product price: $1,757.99
/ea
Free Shipping & Returns
$1,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire
- Breaker Type SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SLVBH3614
- Zoro # G4195466
- UPC # 783643548572
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 14 in |
Width | 12 in |
Depth | 17 in |
Details
Item | Bus Plug |
Amps | 30A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire |
Breaker Type | SL |
Fuse Class | H, K, R |
Fusible | Yes |
For Use With | Siemens Sentron Busway |
Enclosure Rating | IP55 |
Standards | CE, cUL, UL Listed |
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, Enclosure Rating IP55, For Use With Siemens Sentron Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type SL, Height 14 in, Width 12 in, Depth 17 in, Standards CE, cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x18.0 (F44T118GV)
- TRUMETER Hour Meter (710-0006)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- Siemens Busways & Bus Plugs