Shop All Busways & Bus Plugs
Siemens
Bus Plug, 30A, 480V AC, E, 3 Phase, 4 Wire With Ground
Mfr # SLEC440304GED4
Zoro # G4085602
product price: $3,244.99
/ea
Free Shipping & Returns
$3,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage 480V AC
- Number of Poles 4
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SLEC440304GED4
- Zoro # G4085602
- UPC # 094715561062
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 14 in |
Width | 12 in |
Depth | 17 in |
Details
Item | Bus Plug |
Amps | 30A |
Voltage | 480V AC |
Number of Poles | 4 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | E |
Fusible | No |
For Use With | Siemens Sentron Busway |
Enclosure Rating | IP55 |
Standards | CE, cUL, UL Listed |
Description
Bus Plug, Amps 30 A, Voltage 480V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, Enclosure Rating IP55, For Use With Siemens Sentron Busway, Fusible No, Breaker Type E, Height 14 in, Width 12 in, Depth 17 in, Standards CE, cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- LEVITON Receptacle (M8300-I)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160080010)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- Siemens Busways & Bus Plugs